Menu Search
Fuses, Motor Protection Fuse Motor Circuit Protection; 5300V AC; 200A
MERSEN #A055D1DSR0-9R

Amp-TrapĀ® Fuse Motor Circuit Protection; 5300V AC; 200A

SKU # 78200132580 Manufacturer Series: A055D1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fuse Type: Motor Circuit Protection
Rating, Type: R-Rated, Current Limiting
Voltage: 5300V AC
Amps: 200A
Rating Size: 9R
Interrupting Rating Max: 65kA (Sym)
Interrupting Rating Min: 780A
Mounting: DIN 45 Clip
Barrel OD: 2.88 in.
Length: 20 in.

Amp-Trap R-rated DIN style fuses are current-limiting, high interrupting rating fuses, intended for the short circuit protection of medium voltage motors and motor controllers. This product range offers North American R-Rated performance in the IEC 282-1 DIN mounting configuration of 442mm. R-Rated fuses are applied as back up fuses that have a minimum interrupting rating, and must be coordinated with overload relays in combination motor starters. Amp-Trap R-Rated, DIN type fuses are offered in voltage ratings of 3.3kV, 5.3kV and 7.2kV in ratings from 2R to 19R. All fuses within this product group are UL component recognized.