Menu Search
Fuses, Motor Protection Fuse Motor Circuit Protection; 5080V AC; 36A
MERSEN #9F60LJD512

Fuse Motor Circuit Protection; 5080V AC; 36A

SKU # 78200139622 Manufacturer Series: 9F60
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fuse Type: Motor Circuit Protection
Rating, Type: R-Rated, Current Limiting
Voltage: 5080V AC
Amps: 36A
Rating Size: 12R
Interrupting Rating Max: 65 kA
Interrupting Rating Min: 50 kA
Mounting: Ferrule
Barrels: 1
Barrel OD: 3 in.
Length: 15.97 in.

Additional Info: Body Material: Epoxy, Poly Tube, Materials Contact: Silver-Plated Copper