Motor Circuit Protection 5500VAC

SKU: 78668548321
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fuse Type: Motor Circuit Protection
Voltage: 5500V AC
Barrels: 1
Length: 15.9 in.
Manufacturer Series: NCLS
Eaton CLS current limiting backup fuses are used in conjunction with high voltage motor starters to provide short circuit protection for individual motors. The R-rated fuses are designed to withstand frequent severe heating and cooling cycles associated with motor starting duties without fatigue failures and are always used in a series with another interrupting device capable of interrupting currents below the fuses minimum interrupting current.