Menu Search
EATON #2ANCLS-12R

Fuse Motor Circuit Protection; R-Rated Current Limiting; 12R

SKU # 78668548358 Manufacturer Series: ANCLS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Rating Size: 12R
Barrels: 1
Fuse Type: Motor Circuit Protection
Rating, Type: R-Rated, Current Limiting
Voltage: 2750V AC
Mounting: Ampgard
Length: 10.8 in.

Eaton CLS current limiting backup fuses are used in conjunction with high voltage motor starters to provide short circuit protection for individual motors. The R-rated fuses are designed to withstand frequent severe heating and cooling cycles associated with motor starting duties without fatigue failures and are always used in a series with another interrupting device capable of interrupting currents below the fuses minimum interrupting current.