Menu Search
Fuses, Motor Protection Fuse Motor Circuit Protection; R-Rated Current Limiting; 3R

EATON #5ANCLS-3R

Fuse Motor Circuit Protection; R-Rated Current Limiting; 3R

SKU #78668548343
Manufacturer Series: ANCLS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fuse Type: Motor Circuit Protection
Rating, Type: R-Rated, Current Limiting
Voltage: 5500V AC
Rating Size: 3R
Mounting: Ampgard
Barrels: 1
Length: 15.9 in.

Eaton CLS current limiting backup fuses are used in conjunction with high voltage motor starters to provide short circuit protection for individual motors. The R-rated fuses are designed to withstand frequent severe heating and cooling cycles associated with motor starting duties without fatigue failures and are always used in a series with another interrupting device capable of interrupting currents below the fuses minimum interrupting current.