Menu Search
EATON #2NCLS-24R

Fuse Motor Circuit Protection; R-Rated Current Limiting; 24R

SKU # 78668548340 Manufacturer Series: NCLS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type: Motor Circuit Protection
Rating, Type: R-Rated, Current Limiting
Voltage: 2750V AC
Rating Size: 24R
Barrels: 2
Length: 10.8 in.

Eaton CLS current limiting backup fuses are used in conjunction with high voltage motor starters to provide short circuit protection for individual motors. The R-rated fuses are designed to withstand frequent severe heating and cooling cycles associated with motor starting duties without fatigue failures and are always used in a series with another interrupting device capable of interrupting currents below the fuses minimum interrupting current.