Menu Search
Fuses, Motor Protection Fuse Motor Circuit Protection; 8300V AC; 230A

EATON #7BCLS-12R-Q

Fuse Motor Circuit Protection; 8300V AC; 230A

SKU #78668588213
Manufacturer Series: BCLS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fuse Type: Motor Circuit Protection
Rating, Type: R-Rated, Current Limiting
Voltage: 8300V AC
Amps: 230A
Rating Size: 12R
Interrupting Rating Max: 50kA (Sym)
Barrels: 1
Barrel OD: 3 in.
Length: 15.9 in.

Eaton CLS current limiting backup fuses are used in conjunction with high voltage motor starters to provide short circuit protection for individual motors. The R-rated fuses are designed to withstand frequent severe heating and cooling cycles associated with motor starting duties without fatigue failures and are always used in a series with another interrupting device capable of interrupting currents below the fuses minimum interrupting current.