Menu Search
EATON #5CME-40E

Fuse Motor Circuit Protection; 5500V AC; 40A

SKU # 78668547209 Manufacturer Series: CME
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 40A
Fuse Type: Motor Circuit Protection
Voltage: 5500V AC
Barrels: 1
Length: 17.88 in.

Additional Info: Class E