Menu Search
Fuses, Motor Protection Fuse Motor Circuit Protection; 5500V AC; 70A

EATON #5ACLS-2R

Ampguard Fuse Motor Circuit Protection; 5500V AC; 70A

SKU #78667022129
Manufacturer Series: ACLS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type: Motor Circuit Protection
Rating, Type: R-Rated, Current Limiting
Voltage: 5500V AC
Amps: 70A
Rating Size: 2R
Interrupting Rating Max: 50kA (sym)
Mounting: Ferrule with Hook-Eye
Barrels: 1
Barrel OD: 3 in.
Length: 15.91 in.

Additional Info: 12" Clip Center