Menu Search
Fuses, Motor Protection Fuse Motor Circuit Protection; 5500V AC; 230A

EATON #5LCLS-12R

Fuse Motor Circuit Protection; 5500V AC; 230A

SKU #78667015079
Manufacturer Series: LCLS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type: Motor Circuit Protection
Rating, Type: R-Rated, Current Limiting
Voltage: 5500V AC
Amps: 230A
Rating Size: 12R
Interrupting Rating Max: 50kA (sym)
Mounting: Ferrule with Hook-Eye
Barrels: 1

Additional Info: Type: Disconnect