Menu Search
Fuses, Motor Protection Fuse Motor Circuit Protection; 5080V AC; 100A
EATON #5BCLS-3R-Q

Fuse Motor Circuit Protection; 5080V AC; 100A

SKU # 78668588238 Manufacturer Series: BCLS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fuse Type: Motor Circuit Protection
Rating, Type: R-Rated, Current Limiting
Voltage: 5080V AC
Amps: 100A
Rating Size: 3R
Barrels: 1
Length: 19.25 in.

Eaton CLS current limiting backup fuses are used in conjunction with high voltage motor starters to provide short circuit protection for individual motors. The R-rated fuses are designed to withstand frequent severe heating and cooling cycles associated with motor starting duties without fatigue failures and are always used in a series with another interrupting device capable of interrupting currents below the fuses minimum interrupting current.

Additional Info: Dimensions: 3.00 in. x 4.00 in.