Menu Search
Search
EATON BUSSMANN SERIES #JCR-A-3R

Medium Voltage Fuse, 100 A, 7.2 kV, 80 kA IR Max

SKU # 05171267757 Manufacturer Series: JCR-A
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type: Medium Voltage Fuse
Rating, Type: R-Rated
Voltage: 7.2kV
Amps: 100 A
Interrupting Rating Max: 80 kA IR
Interrupting Rating Min: 50 kA IR
Mounting: Holder
Length: 15.85 in.