Menu Search
Fuses, Motor Protection Fuse Motor Start Fuse; 3.6kV AC; 160A

EATON BUSSMANN SERIES #3.6WFFHO160

Fuse Motor Start Fuse; 3.6kV AC; 160A

SKU #05171283476
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Fuse Type: Motor Start Fuse
Voltage: 3.6kV AC
Amps: 160A
Mounting: Bolt-In
Length: 254mm