Menu Search
Fuses, Motor Protection Fuse Motor Circuit Protection; 5500V AC; 390A

EATON BUSSMANN SERIES #JCL-18R

Fuse Motor Circuit Protection; 5500V AC; 390A

SKU #05171269118
Manufacturer Series: JCL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type: Motor Circuit Protection
Rating, Type: R-Rated, Current Limiting
Voltage: 5500V AC
Amps: 390A
Rating Size: 18R
Interrupting Rating Max: 50kA (sym)
Interrupting Rating Min: 1430A (sym)
Mounting: Ferrule
Barrels: 2
Barrel OD: 3 in.
Length: 15.745 in.