Menu Search
Fuses, Motor Protection Fuse Motor Circuit Protection; 5500V AC; 200A

EATON BUSSMANN SERIES #JCL-A-9R

Fuse Motor Circuit Protection; 5500V AC; 200A

SKU #05171269135
Manufacturer Series: JCL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type: Motor Circuit Protection
Rating, Type: R-Rated, Current Limiting
Voltage: 5500V AC
Amps: 200A
Rating Size: 9R
Interrupting Rating Max: 50kA (sym)
Interrupting Rating Min: 720A (sym)
Mounting: Ferrule with Hook-Eye
Barrels: 1
Barrel OD: 3 in.
Length: 15.745 in.

Additional Info: Westinghouse Amp guard Hookeye