Menu Search
Fuses, Motor Protection Fuse Motor Circuit Protection; 2750V AC; 100A

EATON BUSSMANN SERIES #JCK-4R

Fuse Motor Circuit Protection; 2750V AC; 100A

SKU #05171269004
Manufacturer Series: JCK
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type: Motor Circuit Protection
Rating, Type: R-Rated, Current Limiting
Voltage: 2750V AC
Amps: 100A
Rating Size: 3R
Interrupting Rating Max: 50kA (sym)
Interrupting Rating Min: 220A (sym)
Mounting: Ferrule
Barrels: 1
Barrel OD: 3 in.
Length: 11.235 in.