×

Recently Added Items (Last 5)

Item Quantity Price Extended Price

Fuses Medium and High Voltage

BUSSMANN BY EATON FL6K100

Fuse Link, 27KV, 100 A, 23.00 in. L, Fast, Buttonhead/Removable Construction

BUSSMANN BY EATON

Manufacturer #FL6K100

SKU: 05171214602

Product Description

Fuse Links: Type - Distribution Equipment Fuse Link; Construction Style - Buttonhead, Removable; Voltage - 27KV; Amps - 100A; Designation - Type K; Characteristics - Fast; Mounting - Cutouts, Open and Enclosed; Length - 23.00 in (584mm); Package - 1/Bag; Additional Information - Element: Silver; Manufacturer Series - Edison Links

 

 

Price

(save

Quantity Pricing

Unit of Sale: EA


EATON 15CLE-150E

Feeders/Transformers, E-Rated, Current Limiting, 15.5kV, 150E

EATON

Manufacturer #15CLE-150E

SKU: 78667000176

Product Description

Fuses, Distribution and Transmission: Fuse Type - Feeders/Transformers; Rating, Type - E-Rated, Current Limiting; Voltage - 15.5kV; Amps - 150E; Characteristics - General Purpose; Interrupting Rating - 63kA IR; Mounting - 20" Clip Center; Length - 23.87"; Diameter - 3.000"; Construction - Single Barrel; Additional Information - Application: Disconnect; Manufacturer Series - CLE

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BUSSMANN BY EATON FL6K50

Fuse Link, 27KV, 50 A, 23.00 in. L, Fast, Buttonhead/Removable Construction

BUSSMANN BY EATON

Manufacturer #FL6K50

SKU: 05171214605

Product Description

Fuse Links: Type - Distribution Equipment Fuse Link; Construction Style - Buttonhead, Removable; Voltage - 27KV; Amps - 50A; Designation - Type K; Characteristics - Fast; Mounting - Cutouts, Open and Enclosed; Length - 23.00 in (584mm); Package - 1/Bag; Additional Information - Element: Silver; Manufacturer Series - Edison Links

 

 

Price

(save

Quantity Pricing

Unit of Sale: EA


BUSSMANN BY EATON FL3T40

Fuse Link, 27kV, 40 A, 23.00 in. L, Slow, Buttonhead/Removable Construction

BUSSMANN BY EATON

Manufacturer #FL3T40

SKU: 05171212593

Product Description

Fuse Links: Type - Outdoor Distribution Cutout Fuse Link; Construction Style - Buttonhead, Removable; Voltage - 27kV; Amps - 40A; Designation - Type T; Characteristics - Slow; Mounting - Cutouts, Open & Enclosed; Length - 23.00" (584mm); Package - 1/Bag; Additional Information - Element: Tin; Manufacturer Series - Edison Links

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BUSSMANN BY EATON FL11K20

Fuse Link, 27kV, 20 A, 23.00 in. L, Fast, Buttonhead/Non-Removable Construction

BUSSMANN BY EATON

Manufacturer #FL11K20

SKU: 05171212509

Product Description

Fuse Links: Type - Outdoor Distribution Cutout Fuse Link; Construction Style - Buttonhead, Non-Removable; Voltage - 27kV; Amps - 20A; Designation - Type K; Characteristics - Fast; Mounting - Cutouts, Open & Enclosed

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BUSSMANN BY EATON FL11K10

Fuse Link, 27kV, 10 A, 23.00 in. L, Fast, Buttonhead/Non-Removable Construction

BUSSMANN BY EATON

Manufacturer #FL11K10

SKU: 05171212506

Product Description

Fuse Links: Type - Outdoor Distribution Cutout Fuse Link; Construction Style - Buttonhead, Non-Removable; Voltage - 27kV; Amps - 10A; Designation - Type K; Characteristics - Fast; Mounting - Cutouts, Open & Enclosed

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BUSSMANN BY EATON FL6K25

Fuse Link, 27KV, 25 A, 23.00 in. L, Fast, Buttonhead/Removable Construction

BUSSMANN BY EATON

Manufacturer #FL6K25

SKU: 05171298858

Product Description

Fuse Links: Type - Distribution Equipment Fuse Link; Construction Style - Buttonhead, Removable; Voltage - 27KV; Amps - 25A; Designation - Type K; Characteristics - Fast; Mounting - Cutouts, Open and Enclosed; Length - 23.00 in (584mm); Package - 1/Bag; Additional Information - Element: Silver; Manufacturer Series - Edison Links

 

 

Price

(save

Quantity Pricing

Unit of Sale: EA


MERSEN A480R6R-1

Motor Circuit Protection R-Rated, Current Limiting 6R 5500VAC

MERSEN

Manufacturer #A480R6R-1

SKU: 78200180062

Product Description

Fuses, Motor Protection: Fuse Type - Motor Circuit Protection; Rating, Type - R-Rated, Current Limiting; Voltage - 5500VAC; Amps - 170; Rating Size - 6R; Interrupting Rating Max - 50kA (sym); Interrupting Rating Min - 500A (sym); Mounting - Ferrule; Barrels - 1; Barrel OD - 3.000"; Length - 15.875"; Manufacturer Series - A480R

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BUSSMANN BY EATON FL6K65

Fuse Link, 27KV, 65 A, 23.00 in. L, Fast, Buttonhead/Removable Construction

BUSSMANN BY EATON

Manufacturer #FL6K65

SKU: 05171214607

Product Description

Fuse Links: Type - Distribution Equipment Fuse Link; Construction Style - Buttonhead, Removable; Voltage - 27KV; Amps - 65A; Designation - Type K; Characteristics - Fast; Mounting - Cutouts, Open and Enclosed; Length - 23.00 in (584mm); Package - 1/Bag; Additional Information - Element: Silver; Manufacturer Series - Edison Links

 

 

Price

(save

Quantity Pricing

Unit of Sale: EA


BUSSMANN BY EATON FL3K80

Fuse Link, 27KV, 80 A, 23.00 in. L, Fast, Buttonhead/Removable Construction

BUSSMANN BY EATON

Manufacturer #FL3K80

SKU: 05171212583

Product Description

Fuse Links: Type - Distribution Equipment Fuse Link; Construction Style - Buttonhead, Removable; Voltage - 27KV; Amps - 80A; Designation - Type K; Characteristics - Fast; Mounting - Cutouts, Open and Enclosed; Length - 23.00 in (584mm); Package - 1/Bag; Additional Information - Element: Tin; Manufacturer Series - Edison Links

 

 

Price

(save

Quantity Pricing

Unit of Sale: EA


BUSSMANN BY EATON FL3K50

Fuse Link, 27KV, 50 A, 23.00 in. L, Fast, Buttonhead/Removable Construction

BUSSMANN BY EATON

Manufacturer #FL3K50

SKU: 05171214594

Product Description

Fuse Links: Type - Distribution Equipment Fuse Link; Construction Style - Buttonhead, Removable; Voltage - 27KV; Amps - 50A; Designation - Type K; Characteristics - Fast; Mounting - Cutouts, Open and Enclosed; Length - 23.00 in (584mm); Package - 1/Bag; Additional Information - Element: Tin; Manufacturer Series - Edison Links

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BUSSMANN BY EATON FL6K15

Fuse Link, 27KV, 15 A, 23.00 in. L, Fast, Buttonhead/Removable Construction

BUSSMANN BY EATON

Manufacturer #FL6K15

SKU: 05171214604

Product Description

Fuse Links: Type - Distribution Equipment Fuse Link; Construction Style - Buttonhead, Removable; Voltage - 27KV; Amps - 15A; Designation - Type K; Characteristics - Fast; Mounting - Cutouts, Open and Enclosed; Length - 23.00 in (584mm); Package - 1/Bag; Additional Information - Element: Silver; Manufacturer Series - Edison Links

 

 

Price

(save

Quantity Pricing

Unit of Sale: EA


BUSSMANN BY EATON FL3T10

Fuse Link, 27KV, 10 A, 23.00 in. L, Slow, Buttonhead/Removable Construction

BUSSMANN BY EATON

Manufacturer #FL3T10

SKU: 05171214595

Product Description

Fuse Links: Type - Distribution Equipment Fuse Link; Construction Style - Buttonhead, Removable; Voltage - 27KV; Amps - 10A; Designation - Type T; Characteristics - Slow; Mounting - Cutouts, Open and Enclosed; Length - 23.00 in (584mm); Package - 1/Bag; Additional Information - Element: Tin; Manufacturer Series - Edison Links

 

 

Price

(save

Quantity Pricing

Unit of Sale: EA


BUSSMANN BY EATON FL6K10

Fuse Link, 27KV, 10 A, 23.00 in. L, Fast, Buttonhead/Removable Construction

BUSSMANN BY EATON

Manufacturer #FL6K10

SKU: 05171214601

Product Description

Fuse Links: Type - Distribution Equipment Fuse Link; Construction Style - Buttonhead, Removable; Voltage - 27KV; Amps - 10A; Designation - Type K; Characteristics - Fast; Mounting - Cutouts, Open and Enclosed; Length - 23.00 in (584mm); Package - 1/Bag; Additional Information - Element: Silver; Manufacturer Series - Edison Links

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: