×

Recently Added Items (Last 5)

Item Quantity Price Extended Price

Fuses Electrical UL Class Standard

Product Description

UL Class Fuses: Fuse Type/Class - Class-G; Characteristics - Fast Acting; Interrupting Rating - 100kA IR; Voltage - AC - 600VAC; Voltage - DC - 170VDC; Amps - 15; Length Overall - 1.310"; Diameter - 0.406"; Connection - Ferrule; Manufacturer Series - SC

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 100


MERSEN AJT2

Class-J Time Delay Fuse 2A 200kA IR

MERSEN

Manufacturer #AJT2

SKU: 78200196306

Product Description

UL Class Fuses: Fuse Type/Class - Class-J; Characteristics - Time Delay; Interrupting Rating - 200kA IR; Voltage - AC - 600VAC; Voltage - DC - 500VDC; Amps - 2; Length Overall - 2.250"; Diameter - 0.812"; Connection - Ferrule; Additional Information - Arc Flash Compliant. Trip Indicator; Manufacturer Series - Amp-Trap 2000 SmartSpot

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BUSSMANN BY EATON FRS-R-5

Dual Element Fuse, Time Delay, 5 A, 600VAC, 300VDC, 200kAIR, 0.812 in. Dia x 5 in. L

BUSSMANN BY EATON

Manufacturer #FRS-R-5

SKU: 05171250822

Product Description

UL Class Fuses: Fuse Type/Class - Class-RK5; Characteristics - Time Delay; Interrupting Rating - 200kA IR; Voltage - AC - 600VAC; Voltage - DC - 300VDC; Amps - 5; Length Overall - 5.000"; Diameter - 0.812"; Connection - Ferrule; Additional Information - Arc Flash Compliant; Manufacturer Series - Fusetron

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

UL Class Fuses: Fuse Type/Class - Class-G; Characteristics - Time Delay; Interrupting Rating - 100kA IR; Voltage - AC - 480VAC; Voltage - DC - 300VDC; Amps - 30; Length Overall - 1.620"; Diameter - 0.406"; Connection - Ferrule

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 10


BUSSMANN BY EATON NOS-10

Cartridge Fuse, General Purpose, 10 A, 600VAC, 50kAIR, 0.810 in. Dia x 5.000 in. L

BUSSMANN BY EATON

Manufacturer #NOS-10

SKU: 05171231010

Product Description

UL Class Fuses: Fuse Type/Class - Class-K5; Characteristics - General Purpose; Interrupting Rating - 10kA IR; Voltage - AC - 600VAC; Amps - 10; Length Overall - 5.000"; Diameter - 0.812"; Connection - Ferrule

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


MERSEN A4BQ500-TA

Class-L Time Delay Fuse 500A 200kA IR

MERSEN

Manufacturer #A4BQ500-TA

SKU: 78200129396

Product Description

UL Class Fuses: Fuse Type/Class - Class-L; Characteristics - Time Delay; Interrupting Rating - 200kA IR; Voltage - AC - 600VAC; Voltage - DC - 500VDC; Amps - 500; Length Overall - 8.625"; Diameter - 2.000"; Connection - Blade; Additional Information - Arc Flash Compliant. Special Trigger Acuator. Time Delay: 4-Seconds; Manufacturer Series - Amp-Trap 2000

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BUSSMANN BY EATON JJS-50

Current Limiting Fuse, Fast Acting, 50 A, 600VAC, 200kAIR, 1.000 in. Dia x 1.56 in. L

BUSSMANN BY EATON

Manufacturer #JJS-50

SKU: 05171262850

Product Description

UL Class Fuses: Fuse Type/Class - Class-T; Characteristics - Fast Acting; Interrupting Rating - 200kA IR; Voltage - AC - 600VAC; Amps - 50; Length Overall - 1.570"; Diameter - 0.810"; Connection - Ferrule; Manufacturer Series - T-Tron

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BUSSMANN BY EATON FRS-R-60

Dual Element Fuse, Time Delay, 60 A, 600VAC, 300VDC, 200kAIR, 1.062 in. Dia x 5.5 in. L

BUSSMANN BY EATON

Manufacturer #FRS-R-60

SKU: 05171250839

Product Description

UL Class Fuses: Fuse Type/Class - Class-RK5; Characteristics - Time Delay; Interrupting Rating - 200kA IR; Voltage - AC - 600VAC; Voltage - DC - 300VDC; Amps - 60; Length Overall - 5.500"; Diameter - 1.062"; Connection - Ferrule; Additional Information - Arc Flash Compliant; Manufacturer Series - Fusetron

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BUSSMANN BY EATON JJS-30

Current Limiting Fuse, Fast Acting, 30 A, 600VAC, 200kAIR, 0.560 in. Dia x 1.5 in. L

BUSSMANN BY EATON

Manufacturer #JJS-30

SKU: 05171262800

Product Description

UL Class Fuses: Fuse Type/Class - Class-T; Characteristics - Fast Acting; Interrupting Rating - 200kA IR; Voltage - AC - 600VAC; Amps - 30; Length Overall - 1.500"; Diameter - 0.570"; Connection - Ferrule; Manufacturer Series - T-Tron

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 10


MERSEN TR25R

Class-RK5 Time Delay Fuse 25A 200kA IR

MERSEN

Manufacturer #TR25R

SKU: 78200174785

Product Description

UL Class Fuses: Fuse Type/Class - Class-RK5; Characteristics - Time Delay; Interrupting Rating - 200kA IR; Voltage - AC - 250VAC; Voltage - DC - 160VDC; Amps - 25; Length Overall - 2.000"; Diameter - 0.562"; Connection - Ferrule; Additional Information - Arc Flash Compliant; Manufacturer Series - Tri-Onic

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BUSSMANN BY EATON FRS-R-10

Dual Element Fuse, Time Delay, 10 A, 600VAC, 300VDC, 200kAIR, 0.812 in. Dia x 5 in. L

BUSSMANN BY EATON

Manufacturer #FRS-R-10

SKU: 05171250828

Product Description

UL Class Fuses: Fuse Type/Class - Class-RK5; Characteristics - Time Delay; Interrupting Rating - 200kA IR; Voltage - AC - 600VAC; Voltage - DC - 300VDC; Amps - 10; Length Overall - 5.000"; Diameter - 0.812"; Connection - Ferrule; Additional Information - Arc Flash Compliant; Manufacturer Series - Fusetron

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BUSSMANN BY EATON NOS-6

Cartridge Fuse, General Purpose, 6 A, 600VAC, 50kAIR, 0.810 in. Dia x 5.000 in. L

BUSSMANN BY EATON

Manufacturer #NOS-6

SKU: 05171231006

Product Description

UL Class Fuses: Fuse Type/Class - Class-K5; Characteristics - General Purpose; Interrupting Rating - 10kA IR; Voltage - AC - 600VAC; Amps - 6; Length Overall - 5.000"; Diameter - 0.812"; Connection - Ferrule

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BUSSMANN BY EATON FRN-R-40

Dual Element Fuse, Time Delay, 40 A, 250VAC, 125VDC, 200kAIR, 0.812 in. Dia x 3 in. L

BUSSMANN BY EATON

Manufacturer #FRN-R-40

SKU: 05171210178

Product Description

UL Class Fuses: Fuse Type/Class - Class-RK5; Characteristics - Time Delay; Interrupting Rating - 200kA IR; Voltage - AC - 250VAC; Voltage - DC - 125VDC; Amps - 40; Length Overall - 3.000"; Diameter - 0.812"; Connection - Ferrule; Additional Information - Arc Flash Compliant; Manufacturer Series - Fusetron

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


MERSEN A4J50

Class-J Fast Acting Fuse 50A 200kA IR

MERSEN

Manufacturer #A4J50

SKU: 78200196024

Product Description

UL Class Fuses: Fuse Type/Class - Class-J; Characteristics - Fast Acting; Interrupting Rating - 200kA IR; Voltage - AC - 600VAC; Voltage - DC - 300VDC; Amps - 50; Length Overall - 2.375", 60mm; Diameter - 1.062", 27mm; Connection - Ferrule; Additional Information - Arc Flash Compliant; Manufacturer Series - Amp-Trap

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BUSSMANN BY EATON FRN-R-30

Dual Element Fuse, Time Delay, 30 A, 250VAC, 125VDC, 200kAIR, 0.562 in. Dia x 2 in. L

BUSSMANN BY EATON

Manufacturer #FRN-R-30

SKU: 05171210176

Product Description

UL Class Fuses: Fuse Type/Class - Class-RK5; Characteristics - Time Delay; Interrupting Rating - 200kA IR; Voltage - AC - 250VAC; Voltage - DC - 125VDC; Amps - 30; Length Overall - 2.000"; Diameter - 0.562"; Connection - Ferrule; Additional Information - Arc Flash Compliant; Manufacturer Series - Fusetron

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BUSSMANN BY EATON NON-10

Cartridge Fuse, General Purpose, 10 A, 250VAC, 125VDC, 50kAIR, 0.560 in. Dia x 2 in. L

BUSSMANN BY EATON

Manufacturer #NON-10

SKU: 05171210155

Product Description

UL Class Fuses: Fuse Type/Class - Class-K5; Characteristics - General Purpose; Interrupting Rating - 50kA IR; Voltage - AC - 250VAC; Amps - 10; Length Overall - 2.000"; Diameter - 0.562"; Connection - Ferrule

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 10


Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: