Menu Search
Fuses, Distribution and Transmission Fuse, Transformer or Distribution; Current Limiting; 23kV; 18A

THOMAS & BETTS #HTFX250018

Trans-Guard Fuse, Transformer or Distribution; Current Limiting; 23kV; 18A

SKU #78378651136
Manufacturer Series: FX
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fuse Type: Transformer or Distribution
Rating, Type: Full Range Current Limiting
Voltage: 23kV
Amps: 18A
Interrupting Rating: 50.0kA IR
Mounting: Clip Mounting
Length: 2.25 in.
Diameter: 2.20 in.