S&C ELECTRIC #702065

Outdoor Distribution, K-Rated, 14.4kV, 65K

SKU: 78556792728
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fuse Type: Outdoor Distribution
Rating, Type: K-Rated
Voltage: 14.4kV
Amps: 65K
Characteristics: TCC 165-2
Interrupting Rating: 22.4kA IR (asym)
Mounting: SMD-20
Indicators: Non-indicating
Manufacturer Series: SMU-20
Fuses, Distribution and Transmission: Fuse Type - Outdoor Distribution; Rating, Type - K-Rated; Voltage - 14.4kV; Amps - 65K; Characteristics - TCC 165-2; Interrupting Rating - 22.4kA IR (asym); Mounting - SMD-20; Indicators - Non-indicating; Manufacturer Series - SMU-20