Menu Search
Fuses, Distribution and Transmission Fuse, Outdoor Distribution; K-Rated; 34.5kV; 50K

S&C ELECTRIC #704050

Fuse, Outdoor Distribution; K-Rated; 34.5kV; 50K

SKU #78556792402
Manufacturer Series: SMU-20
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type: Outdoor Distribution
Rating, Type: K-Rated
Voltage: 34.5kV
Amps: 50K
Characteristics: TCC 165-2
Interrupting Rating: 16kA IR (asym)
Mounting: SMD-20
Indicators: Non-indicating