Menu Search
Fuses, Distribution and Transmission Fuse, Outdoor Distribution; E-Rated; 34.5kV; 65E

S&C ELECTRIC #604065

Fuse, Outdoor Distribution; E-Rated; 34.5kV; 65E

SKU #78556792391
Manufacturer Series: SMU-20
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type: Outdoor Distribution
Rating, Type: E-Rated
Voltage: 34.5kV
Amps: 65E
Characteristics: Very Slow, TCC 176-2
Interrupting Rating: 16kA IR (asym)
Mounting: SMD-20
Indicators: Non-indicating