Menu Search
S&C ELECTRIC #712150

Fuse, Outdoor Distribution; E-Rated; 14.4kV; 150E

SKU # 78556710643 Manufacturer Series: SMU-20
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type: Outdoor Distribution
Rating, Type: E-Rated
Voltage: 14.4kV
Amps: 150E
Characteristics: Slow, TCC 119-2
Length: 19.08 in.
Diameter: 1.244 in.
Indicators: Indicating

Additional Info: Max Voltage: 17 kV