Menu Search
Search
MERSEN #A055B2DAR0-450E

Transformer Protection Fuse, 450 A, 5500 V, 63 kA IR

SKU # 78200180528
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type: Transformer Protection
Rating, Type: E-Rated
Voltage: 5500V
Amps: 450 A
Characteristics: General Purpose, Current Limiting
Interrupting Rating: 63 kA IR
Mounting: Bolt-On
Length: 19-1/4 in.
Diameter: 3 in.
Indicators: Blown Fuse, Visual
Construction: Two Barrel

Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting