Power Distribution, E-Rated, 15.5kV, 3A

SKU: 78200139668
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fuse Type: Power Distribution
Rating, Type: E-Rated
Voltage: 15.5kV
Amps: 3A
Characteristics: General Purpose
Interrupting Rating: 50kA IR
Mounting: Ferrule, 15 in. Clip Centers
Length: 17.02 in.
Diameter: 2 in.
Indicators: Indicating
Construction: Single Barrel
Manufacturer Series: 9F60 EJO-1
Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current.