MERSEN #A240T1/2E

Potential Transformer, E-Rated, 2.4kV, 0.5A

SKU: 78200180044
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type: Potential Transformer
Rating, Type: E-Rated
Voltage: 2.4kV
Amps: 0.5A
Interrupting Rating: 50kA IR
Mounting: Ferrule, 4 in. Clip Centers
Length: 4.625 in.
Diameter: 0.812 in.
Indicators: Non-indicating
Manufacturer Series: Amp-Trap
Description
Fuses, Distribution and Transmission: Fuse Type - Potential Transformer; Rating, Type - E-Rated; Voltage - 2.4kV; Amps - 0.5A; Interrupting Rating - 50kA IR; Mounting - Ferrule, 4 in. Clip Centers; Length - 4.625 in.; Diameter - 0.812 in.; Indicators - Non-indicating; Manufacturer Series - Amp-Trap