Potential Transformer, Current Limiting, 15.5kV, 0.5A

SKU: 78200139808
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fuse Type: Potential Transformer
Rating, Type: Current Limiting
Voltage: 15.5kV
Amps: 0.5A
Interrupting Rating: 120kA IR
Mounting: Ferrule, 11.5 in. Clip Center
Length: 12.88 in.
Diameter: 1.560"
Indicators: Indicating
Manufacturer Series: 9F60
Fuses, Distribution and Transmission: Fuse Type - Potential Transformer; Rating, Type - Current Limiting; Voltage - 15.5kV; Amps - 0.5A; Interrupting Rating - 120kA IR; Mounting - Ferrule, 11.5" Clip Center; Length - 12.88"; Diameter - 1.560"; Indicators - Indicating; Additional Information - 1.310" L Ferrule; Manufacturer Series - 9F60
Additional Info: 1.310" L Ferrule