MERSEN #9F62FCC250

Indoor/Outdoor General Purpose, 8.3kV, 250A

SKU: 78200139589
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type: Indoor/Outdoor General Purpose
Voltage: 8.3kV
Amps: 250A
Characteristics: General Purpose
Interrupting Rating: 50kA IR
Mounting: 12 in. Clip Center
Length: 15.88 in.
Diameter: 3.000 in.
Indicators: Trip Indicator
Construction: Two Barrel
Manufacturer Series: 9F62
Description
Fuses, Distribution and Transmission: Fuse Type - Indoor/Outdoor General Purpose; Voltage - 8.3kV; Amps - 250A; Characteristics - General Purpose; Interrupting Rating - 50kA IR; Mounting - 12 in. Clip Center; Length - 15.88 in.; Diameter - 3.000 in.; Indicators - Trip Indicator; Construction - Two Barrel; Manufacturer Series - 9F62