Menu Search
Fuses, Distribution and Transmission Fuse, Transformer or Distribution; E-Rated; 5.5kV; 600E

MERSEN #A055C2D0R0-600E

Amp-TrapĀ® Fuse, Transformer or Distribution; E-Rated; 5.5kV; 600E

SKU #78200180401
Manufacturer Series: CL-14
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type: Transformer or Distribution
Rating, Type: E-Rated, Current Limiting
Voltage: 5.5kV
Amps: 600E
Characteristics: General Purpose
Interrupting Rating: 63kA IR
Mounting: Clip-Lock, 21.25 in. Clip Centers
Length: 22.81 in.
Diameter: 3 in.
Indicators: Trip Indicator
Construction: Single Barrel