Menu Search
Fuses, Distribution and Transmission Fuse, Transformer or Distribution; E-Rated; 5.5kV; 250E

MERSEN #A055F2D0R0-250E

Amp-TrapĀ® Fuse, Transformer or Distribution; E-Rated; 5.5kV; 250E

SKU #78200180428
Manufacturer Series: CS-3
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type: Transformer or Distribution
Rating, Type: E-Rated, Current Limiting
Voltage: 5.5kV
Amps: 250E
Characteristics: General Purpose
Interrupting Rating: 63kA IR
Mounting: Ferrule, 12 in. Clip Centers
Length: 15.88 in.
Diameter: 3 in.
Indicators: Trip Indicator
Construction: Two Barrel