Menu Search
Fuses, Distribution and Transmission Fuse, Transformer or Distribution; E-Rated; 5.5kV; 150E
MERSEN #9F60HJD150

Fuse, Transformer or Distribution; E-Rated; 5.5kV; 150E

SKU # 78200139764 Manufacturer Series: 9F60 EJO-1
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type: Transformer or Distribution
Rating, Type: E-Rated, Current Limiting
Voltage: 5.5kV
Amps: 150E
Characteristics: General Purpose
Interrupting Rating: 50kA IR
Mounting: Ferrule, 12 in. Clip Centers
Length: 15.88 in.
Diameter: 3 in.
Indicators: Trip Indicator
Construction: Two Barrel