Menu Search
MERSEN #A155F1D0R0-65E

Amp-TrapĀ® Fuse, Transformer or Distribution; E-Rated; 15.5kV; 65E

SKU # 78200180463 Manufacturer Series: CS-3
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type: Transformer or Distribution
Rating, Type: E-Rated, Current Limiting
Voltage: 15.5kV
Amps: 65E
Characteristics: General Purpose
Interrupting Rating: 50kA IR
Mounting: Ferrule, 18 in. Clip Centers
Length: 21.75 in.
Diameter: 3 in.
Indicators: Trip Indicator
Construction: Single Barrel