Menu Search
Fuses, Distribution and Transmission Fuse, Transformer or Distribution; E-Rated; 15.5kV; 200E
MERSEN #A155C3D0R0-200E

Amp-TrapĀ® Fuse, Transformer or Distribution; E-Rated; 15.5kV; 200E

SKU # 78200180453 Manufacturer Series: CL-14
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type: Transformer or Distribution
Rating, Type: E-Rated, Current Limiting
Voltage: 15.5kV
Amps: 200E
Characteristics: General Purpose
Interrupting Rating: 50kA IR
Mounting: Clip-Lock, 21.25 in. Clip Centers
Length: 22.81 in.
Diameter: 3 in.
Indicators: Trip Indicator
Construction: Three Barrel