Menu Search
Fuses, Distribution and Transmission Fuse, Transformer or Distribution; E-Rated; 15.5kV; 100E
MERSEN #A155F1D0R0-100E

Amp-TrapĀ® Fuse, Transformer or Distribution; E-Rated; 15.5kV; 100E

SKU # 78200180465 Manufacturer Series: CS-3
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type: Transformer or Distribution
Rating, Type: E-Rated, Current Limiting
Voltage: 15.5kV
Amps: 100E
Characteristics: General Purpose
Interrupting Rating: 50kA IR
Mounting: Ferrule, 12 in. Clip Centers
Length: 21.75 in.
Diameter: 3 in.
Indicators: Trip Indicator
Construction: Single Barrel