Menu Search
Fuses, Distribution and Transmission Fuse, Transformer; E-Rated; 5.5kV; 600E

MERSEN #A055B2D0R0-600E

Fuse, Transformer; E-Rated; 5.5kV; 600E

SKU #78200132709
Manufacturer Series: 9F62
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fuse Type: Transformer
Rating, Type: E-Rated, Current Limiting
Voltage: 5.5kV
Amps: 600E
Characteristics: General Purpose
Interrupting Rating: 63kA IR
Mounting: Bolt-In
Length: 23.73 in.
Diameter: 3.000 in.
Indicators: Indicating
Construction: Two Barrel

Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They are single, double, triple or quadruple barrels 3 in. diameter (size D) with end mounts designed for bolting directly to equipment bus or terminal pads.