Menu Search

MERSEN #A055B2DAR0-250E

Fuse, Transformer; E-Rated; 5.5kV; 250E

SKU: 78200180524
Manufacturer Series: 9F62
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type: Transformer
Rating, Type: E-Rated, Current Limiting
Voltage: 5.5kV
Amps: 250E
Characteristics: General Purpose
Interrupting Rating: 63kA IR
Mounting: Bolt-In
Length: 19.25 in.
Diameter: 3.000 in.
Indicators: Indicating
Construction: Two Barrel
Description
Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They are single, double, triple or quadruple barrels 3 in. diameter (size D) with end mounts designed for bolting directly to equipment bus or terminal pads.