Menu Search
Fuses, Distribution and Transmission Fuse, Power Distribution; E-Rated; 15.5kV; 10E
MERSEN #9F60DMH010

Fuse, Power Distribution; E-Rated; 15.5kV; 10E

SKU # 78200139672 Manufacturer Series: 9F60 EJO-1
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fuse Type: Power Distribution
Rating, Type: E-Rated, Current Limiting
Voltage: 15.5kV
Amps: 10E
Characteristics: General Purpose
Interrupting Rating: 120kA IR
Mounting: Ferrule, 15.0 in. Clip Center
Length: 17.2 in.
Diameter: 2 in.
Indicators: Indicating
Construction: Single Barrel

Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They have 2 (size C), 3 (size D) and 4 (size E) in. diameter barrels with ferrules and are mounted in spring reinforced clips.