Menu Search
Fuses, Distribution and Transmission Fuse, Potential Transformer; E-Rated; 5kV; 1E
MERSEN #A500T1E-1

Fuse, Potential Transformer; E-Rated; 5kV; 1E

SKU # 78200180073 Manufacturer Series: A500T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type: Potential Transformer
Rating, Type: E-Rated, Current Limiting
Voltage: 5kV
Amps: 1E
Interrupting Rating: 50kA IR
Mounting: Ferrule
Length: 5.625 in.
Diameter: 1 in.
Construction: Single Barrel