Menu Search
MERSEN #A480T5E

Fuse, Potential Transformer; E-Rated; 4.8kV; 5E

SKU # 06893880057 Manufacturer Series: A480T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 5E
Fuse Type: Potential Transformer
Rating, Type: E-Rated, Current Limiting
Voltage: 4.8kV
Interrupting Rating: 50kA IR
Mounting: Ferrule
Length: 5.625 in.
Diameter: 0.812 in.
Construction: Single Barrel