Menu Search
Fuses, Distribution and Transmission Fuse, Transformer; Current Limiting; 5.5kV; 0.5A
GENERAL ELECTRIC #9F60BBD905

Fuse, Transformer; Current Limiting; 5.5kV; 0.5A

SKU # 66205049601 Manufacturer Series: 9F60
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fuse Type: Transformer
Rating, Type: Current Limiting
Voltage: 5.5kV
Amps: 0.5A
Interrupting Rating: 50kA IR
Mounting: Ferrule, 6 in. Clip Centers
Length: 7.37 in.
Diameter: 1.562 in.
Indicators: Indicating
Construction: Single Barrel

Mersen PT fuses are current-limiting fuses with high interrupting rating, used for the primary winding protection of potential transformer. They are small dimension ferrule type fuses and mount in standard clips. Current ratings are from 0.25A to 5A.