Transformer or Distribution, Current Limiting, 8.3kV, 100A

SKU: 78668568988
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fuse Type: Transformer or Distribution
Rating, Type: Current Limiting
Voltage: 8.3kV
Amps: 100A
Characteristics: Full Range
Interrupting Rating: 50kA IR
Mounting: Ferrule
Manufacturer Series: CXF
Fuses, Distribution and Transmission: Fuse Type - Transformer or Distribution; Rating, Type - Current Limiting; Voltage - 8.3kV; Amps - 100A; Characteristics - Full Range; Interrupting Rating - 50kA IR; Mounting - Ferrule; Manufacturer Series - CXF