EATON #7DAGN-80A

Medium/High Voltage, 7.2kV, 80A

SKU: 78668557580
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type: Medium/High Voltage
Voltage: 7.2kV
Amps: 80A
Length: 11 in.
Diameter: 4 in.
Manufacturer Series: DAGN
Description
Fuses, Distribution and Transmission: Fuse Type - Medium/High Voltage; Voltage - 7.2kV; Amps - 80A; Length - 11.00 in.; Diameter - 4.00 in.; Manufacturer Series - DAGN