EATON #24DDFN-31A

Medium/High Voltage, 24kV, 31.5A

SKU: 78668557589
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type: Medium/High Voltage
Voltage: 24kV
Amps: 31.5A
Length: 26 in.
Diameter: 3 in.
Manufacturer Series: DDFN
Description
Fuses, Distribution and Transmission: Fuse Type - Medium/High Voltage; Voltage - 24kV; Amps - 31.5A; Length - 26.00 in.; Diameter - 3.00 in.; Manufacturer Series - DDFN