EATON #8CXI-15C

Indoor Distribution, C-Rated, Current Limiting, 8.3kV, 15C

SKU: 78668540823
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type: Indoor Distribution
Rating, Type: C-Rated, Current Limiting
Voltage: 8.3kV
Amps: 15C
Characteristics: General Purpose
Interrupting Rating: 50.0kA IR
Mounting: 10 in. Clip Center
Length: 10 in.
Diameter: 1.13 in.
Indicators: Indicating
Construction: Single Barrel
Manufacturer Series: CXI
Description
Eaton CXI general purpose current limiting fuses are designed specifically to provide complete fault protection on high capacity indoor and underground distribution systems. These fuses are C-rated and exceed the requirements of C37 standards for general purpose distribution current limiting fuses.