Menu Search
Fuses, Distribution and Transmission Fuse, Transformer or Distribution; Current Limiting; 15.5kV; 100A

EATON #15TCXF-100

Fuse, Transformer or Distribution; Current Limiting; 15.5kV; 100A

SKU #78668554297
Manufacturer Series: CXF
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fuse Type: Transformer or Distribution
Rating, Type: Full Range Current Limiting
Voltage: 15.5kV
Amps: 100A
Characteristics: General Purpose
Interrupting Rating: 50.0kA IR
Mounting: Tab
Indicators: Indicating

Current Limiting Full Range Fuses that provide internal short circuit protection of distribution transformers on high fault networks.