Menu Search
Fuses, Distribution and Transmission Fuse, Potential and Small Power Transformer; E-Rated; 15.5kV; 1E

EATON #JCT?1

Fuse, Potential and Small Power Transformer; E-Rated; 15.5kV; 1E

SKU #78668576701
Manufacturer Series: JCT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fuse Type: Potential and Small Power Transformer
Rating, Type: E-Rated, Current Limiting
Voltage: 15.5kV
Amps: 1E
Characteristics: General Purpose
Interrupting Rating: 80kA IR
Mounting: Ferrule
Length: 12.93 in.
Diameter: 1.600 in.
Indicators: Indicating
Construction: Single Barrel

Cooper Bussmann is a world-leading supplier of medium voltage fuses. Each product is backed by an efficient worldwide distribution network with unrivaled service and technical support. Cooper Bussmann circuit protection solutions comply with major international standards: ANSI, BS, DIN, IEC and UL. E-Rated fuses are used to protect feeder circuits, power transformers and potential transformers. E-Rated fuses have defined current response times specified by ANSI C37.46. E-Rated fuses 100A and below must melt in 300sec at an rms current within the range of 200 percent to 240 percent of the continuous current rating.