Menu Search

EATON #7DAFN-6A

Fuse, Medium/High Voltage; 7.2kV; 6A

SKU: 78668557571
Manufacturer Series: DAFN
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type: Medium/High Voltage
Voltage: 7.2kV
Amps: 6A
Length: 11 in.
Diameter: 3 in.