Menu Search
EATON #36DEFL-4A

Fuse, Medium/High Voltage; 36kV; 4A

SKU # 78668557561 Manufacturer Series: DEFL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 4A
Fuse Type: Medium/High Voltage
Voltage: 36kV
Length: 32 in.
Diameter: 3 in.