Menu Search
EATON #24DDJL-125A

Fuse, Medium/High Voltage; 24kV; 125A

SKU # 78668557557 Manufacturer Series: DDJL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 125A
Fuse Type: Medium/High Voltage
Voltage: 24kV
Length: 26 in.
Diameter: 4 in.