Menu Search
EATON #24DDFL-25A

Fuse, Medium/High Voltage; 24kV; 25A

SKU # 78668557550 Manufacturer Series: DDFL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 25A
Fuse Type: Medium/High Voltage
Voltage: 24kV
Length: 26 in.
Diameter: 3 in.